TIMKEN
TIMKEN
3230V528
TIMKEN TIMKEN
Description
3230V528 VARIABLE SPEED COG-BELT ; 190049107
Variable Speed Belt; 30 Degree Angle; 52.8" Pitch Length; 2" Width; Rubber and Fabric Outer Material
Part #
3230V528
BDI #
21830687
Details
478.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230V528/p/21830687
Your Price
$ 478.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.72
EAN
0070964245960
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Outer Material
Rubber and Fabric
Other Features
Cog Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Long Description
Variable Speed Belt; 30 Degree Angle; 52.8" Pitch Length; 2" Width; Rubber and Fabric Outer Material
Belt Pitch Length
52.8 Inch | 1341.12 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


