MEGADYNE GROUP
MEGADYNE GROUP
4830V602
MEGADYNE GROUP MEGADYNE GROUP
Description
4830V602 VARIABLE SPEED BELT ; 3IN WD 61.1IN OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 60.2" Pitch Length; 3" Width; 61.1" Outside Length; Polyester Tensile Material
Part #
4830V602
BDI #
540991
Details
480.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4830V602/p/540991
Your Price
$ 480.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041196936
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4830V602
Long Description
30 Degree Angle Series; Variable Speed Style; 60.2" Pitch Length; 3" Width; 61.1" Outside Length; Polyester Tensile Material
Belt Outside Length
61.1 Inch | 1,551.94 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
60.2 Inch | 1,529.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh