Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SVX 28x8x1250 https://www.bdiexpress.com/medias/INDOPTBLTXXX-VSPD-SVX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDB8aW1hZ2UvanBlZ3xhRFJoTDJneVlTOHhNRE0zTXpNMU16UTNNakF6TUM5SlRrUlBVRlJDVEZSWVdGaGZWbE5RUkY5VFZsaGZNekF3ZURNd01DNXFjR2N8NjA5NmI2ZDg3ZDZmYTExODRiMDRkMjc0MTRjMDQ5MzYwM2FhMTk0YjkwMjM5NzE2NjFhZWUwMjcyZTY1ZjI0NQ
15070240 Drive Belts Variable Speed 

OPTIBELT OPTIBELT

SVX 28x8x1250

Description

OPTIBELT SVX 28x8x1250

Belt, Variable Speed; 27 Degree Angle; 1250MM Pitch Length; 28MM Belt Width; Fiberglass Tensile Material; Fabric Outer Material

Part #

SVX 28x8x1250

BDI #
15070240

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Fabric
Other Features
Raw Edge | Cogged
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Variable Speed; 27 Degree Angle; 1250MM Pitch Length; 28MM Belt Width; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
49.213 Inch | 1250 Millimeter
Belt Width
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh