![VX 28X8X950Li](/medias/INDCTHBELTXX-17010462-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDB8aW1hZ2UvanBlZ3xhR1JoTDJnNE1pODVPRE00TlRFd05EQTNOekV3TDBsT1JFTlVTRUpGVEZSWVdGOHhOekF4TURRMk1sOHpNREI0TXpBd0xtcHdad3xlYjMwOTk1NGNlNTYyMGM0Y2QyZGNhNTBmMDkzYWRlMjY1ZjVjMWY1MTQzYzJjMTY2MjQxZjM4YTQzM2YzMTUw)
![VX 28X8X950Li](/medias/INDCTHBELTXX-17010462-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDB8aW1hZ2UvanBlZ3xhR1JoTDJnNE1pODVPRE00TlRFd05EQTNOekV3TDBsT1JFTlVTRUpGVEZSWVdGOHhOekF4TURRMk1sOHpNREI0TXpBd0xtcHdad3xlYjMwOTk1NGNlNTYyMGM0Y2QyZGNhNTBmMDkzYWRlMjY1ZjVjMWY1MTQzYzJjMTY2MjQxZjM4YTQzM2YzMTUw)
CONTINENTAL
CONTINENTAL
VX 28X8X950Li
CONTINENTAL CONTINENTAL
Description
CONTINENTAL VX 28X8X950Li
Variable Speed Belt; VX Belt Style; 28MM Width; 8MM Depth; 950MM Inside Length
Part #
VX 28X8X950Li
BDI #
17010442
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/VX-28X8X950Li/p/17010442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.258
Product Group - BDI
M02194
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.continental-industry.com
Product Detail
Variable Speed Belt
Product Specification
Variable Speed Belt; VX Belt Style; 28MM Width; 8MM Depth; 950MM Inside Length
Long Description
Variable Speed Belt; VX Belt Style; 28MM Width; 8MM Depth; 950MM Inside Length