https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
IPL
IPL
0243M009 6F
IPL IPL
Description
IPL 0243M009 6F
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 24 Teeth; 10.185MM Face Width; Rough Bore; 26.035MM Flange OD; 22.16MM Outside Diameter; 22.92MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
0243M009 6F
BDI #
15034814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/0243M009-6F/p/15034814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02312
Belt Pitch
3 Millimeter
Belt Style
3M-9
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 24 Teeth; 10.185MM Face Width; Rough Bore; 26.035MM Flange OD; 22.16MM Outside Diameter; 22.92MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
0.401 Inch | 10.185 Millimeter
Outside Diameter
0.872 Inch | 22.16 Millimeter
Pitch Diameter
0.902 Inch | 22.92 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.025 Inch | 26.035 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh