https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
IPL
IPL
0283M009 6F
IPL IPL
Description
IPL 0283M009 6F
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 28 Teeth; 10.185MM Face Width; Rough Bore; 29.794MM Flange OD; 25.98MM Outside Diameter; 26.74MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
0283M009 6F
BDI #
15034819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/0283M009-6F/p/15034819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02312
Belt Pitch
3 Millimeter
Belt Style
3M-9
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 28 Teeth; 10.185MM Face Width; Rough Bore; 29.794MM Flange OD; 25.98MM Outside Diameter; 26.74MM Pitch Diameter; No Keyway; Minimum Plain Bore
Flange Outside Diameter
1.173 Inch | 29.794 Millimeter
Outside Diameter
1.023 Inch | 25.98 Millimeter
Pitch Diameter
1.053 Inch | 26.74 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh