https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
IPL
IPL
0363M009 6F
IPL IPL
Description
IPL 0363M009 6F
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 36 Teeth; 10.185MM Face Width; Rough Bore; 37.414MM Flange OD; 33.62MM Outside Diameter; 34.366MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
0363M009 6F
BDI #
15034818
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/0363M009-6F/p/15034818
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
3 Millimeter
Belt Style
3M-9
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 36 Teeth; 10.185MM Face Width; Rough Bore; 37.414MM Flange OD; 33.62MM Outside Diameter; 34.366MM Pitch Diameter; No Keyway; Minimum Plain Bore
Outside Diameter
1.324 Inch | 33.62 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
1.473 Inch | 37.414 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.353 Inch | 34.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh