https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
IPL
IPL
0488M030N
IPL IPL
Description
IPL 0488M030N
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 48 Teeth; 31.75MM Face Width; Rough Bore; 131.064MM Flange OD; 120.86MM Outside Diameter; 122.23MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
0488M030N
BDI #
15037093
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/0488M030N/p/15037093
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.5
Product Group - BDI
M02312
Belt Pitch
8 Millimeter
Belt Style
8M-30
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Hawk PD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 48 Teeth; 31.75MM Face Width; Rough Bore; 131.064MM Flange OD; 120.86MM Outside Diameter; 122.23MM Pitch Diameter; No Keyway; Minimum Plain Bore
Outside Diameter
4.758 Inch | 120.86 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.812 Inch | 122.23 Millimeter
Flange Outside Diameter
5.16 Inch | 131.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh