https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE
IPL
IPL
0603M009 6
IPL IPL
Description
IPL 0603M009 6
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 60 Teeth; 12.7MM Face Width; Rough Bore; 56.464MM Outside Diameter; 57.3MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
0603M009 6
BDI #
15034815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/0603M009-6/p/15034815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02312
Belt Pitch
3 Millimeter
Belt Style
3M-9
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 9MM Belt Width; 3 Millimeter Belt Pitch; 3M-9 Belt Style; 60 Teeth; 12.7MM Face Width; Rough Bore; 56.464MM Outside Diameter; 57.3MM Pitch Diameter; No Keyway; Minimum Plain Bore
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.256 Inch | 57.3 Millimeter
Outside Diameter
2.223 Inch | 56.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh