![10L050](/medias/INDXXXPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5MzN8aW1hZ2UvanBlZ3xhRFJrTDJneE5TOHhNREUwT0RVek5qZzBORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8NzI3ZTIwNGNlNDIzNWI0NzhmZjNlNWYzMTBjODkzMDhkZjNmMmYxOGZkZmQ0YTRjYmI5NjMyYjc0MTE2MDFjMw)
![10L050](/medias/INDXXXPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5MzN8aW1hZ2UvanBlZ3xhRFJrTDJneE5TOHhNREUwT0RVek5qZzBORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8NzI3ZTIwNGNlNDIzNWI0NzhmZjNlNWYzMTBjODkzMDhkZjNmMmYxOGZkZmQ0YTRjYmI5NjMyYjc0MTE2MDFjMw)
TIMKEN
TIMKEN
10L050
TIMKEN TIMKEN
Description
10L050 TIMING PULLEY ; 101756224
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
10L050
BDI #
24301766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/10L050/p/24301766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.1
EAN
0070964158819
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.563
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
0.28
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
1.194 Inch | 30.32 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.438 Inch | 36.525 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.164 Inch | 29.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh