Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10XL037 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5MzN8aW1hZ2UvanBlZ3xhRFJrTDJneE5TOHhNREUwT0RVek5qZzBORE14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8NzI3ZTIwNGNlNDIzNWI0NzhmZjNlNWYzMTBjODkzMDhkZjNmMmYxOGZkZmQ0YTRjYmI5NjMyYjc0MTE2MDFjMw
24301768 Pulleys - Synchronous 

TIMKEN TIMKEN

10XL037

Description

10XL037 TIMING PULLEY ; 101756225

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 10 Teeth; 0.43" Face Width; Rough Bore; 0.617" Outside Diameter; 0.637" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

10XL037

BDI #
24301768

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.014
EAN
0070964158826
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
0.03
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 10 Teeth; 0.43" Face Width; Rough Bore; 0.617" Outside Diameter; 0.637" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0.929 Inch | 23.597 Millimeter
Pitch Diameter
0.637 Inch | 16.17 Millimeter
Outside Diameter
0.617 Inch | 15.66 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh