https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
SATI
SATI
12-5M-15 NR. 05M1512
SATI SATI
Description
SATI 12-5M-15 NR. 05M1512
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 12 Teeth; 16.662MM Face Width; Rough Bore; 23MM Flange OD; 17.96MM OD; 19.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
12-5M-15 NR. 05M1512
BDI #
1403822
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12-5M-15-NR-05M1512/p/1403822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.034
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.075
Long Description
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 12 Teeth; 16.662MM Face Width; Rough Bore; 23MM Flange OD; 17.96MM OD; 19.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
0.752 Inch | 19.1 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
0.707 Inch | 17.96 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Flange Outside Diameter
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh