https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDZ8aW1hZ2UvanBlZ3xhR0l5TDJoak9DOHhNREUwT0RVek9UQXpPVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwRlNUVjlPUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTI0ZTkxZGY3YWU5MjdjNGMyNGI3YjMzNGQwZGE1ODc2NjUxOWY0ZWI3ZmEyM2FmMjAyMjlkYThkODlkOTljMw
TIMKEN
TIMKEN
120H300-E
TIMKEN TIMKEN
Description
120H300-E TIMING PULLEY ; QD BUSHED 101756660
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 3-3/8" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-5/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
120H300-E
BDI #
24301778
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/120H300-E/p/24301778
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
23.133
EAN
0070964159779
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
51
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 3-3/8" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-5/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Outside Diameter
19.045 Inch | 483.743 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh