![14014MG125A-6050](/medias/INDUSTPULLEY-SYNC-H-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjR8aW1hZ2UvanBlZ3xhR1l5TDJnM015OHhNRE14TkRRME9EYzJORGsxT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8ZWM5YmEyN2M1ZmY2YmE4ODUwY2VjMDI2ZWE3NzAzZDM5YzUzNWJmZTFlMDk1ZjVmZWYzMTliMmJjMDgwYmZkMQ)
![14014MG125A-6050](/medias/INDUSTPULLEY-SYNC-H-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjR8aW1hZ2UvanBlZ3xhR1l5TDJnM015OHhNRE14TkRRME9EYzJORGsxT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8ZWM5YmEyN2M1ZmY2YmE4ODUwY2VjMDI2ZWE3NzAzZDM5YzUzNWJmZTFlMDk1ZjVmZWYzMTliMmJjMDgwYmZkMQ)
TSUBAKI
TSUBAKI
14014MG125A-6050
TSUBAKI TSUBAKI
Description
14014MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 140 Teeth; 142.494MM Face Width; Bushed; 621.081MM Outside Diameter; 623.875MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Part #
14014MG125A-6050
BDI #
921936
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14014MG125A-6050/p/921936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223107420
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
373
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 140 Teeth; 142.494MM Face Width; Bushed; 621.081MM Outside Diameter; 623.875MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Outside Diameter
24.452 Inch | 621.081 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh