![1448MT20C-SF](/medias/INDUSTPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhRGhqTDJnMlpDOHhNRE14TkRRME9Ea3lPRGM1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZmIwOWY4ZTVjNDdiYzNlOGJkZmY0Y2M3YmE0YTMxOTViYzU3ZmQ0NGQ2ZjE4ZDFiMmE0ZTkwNWJjY2ZiYzFiYQ)
![1448MT20C-SF](/medias/INDUSTPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhRGhqTDJnMlpDOHhNRE14TkRRME9Ea3lPRGM1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZmIwOWY4ZTVjNDdiYzNlOGJkZmY0Y2M3YmE0YTMxOTViYzU3ZmQ0NGQ2ZjE4ZDFiMmE0ZTkwNWJjY2ZiYzFiYQ)
TSUBAKI
TSUBAKI
1448MT20C-SF
TSUBAKI TSUBAKI
Description
1448MT20C SF ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 144 Teeth; 28.575MM Face Width; Bushed; 365.328MM Outside Diameter; 366.954MM Pitch Diameter; Yes Keyway; SF Bushing; No Minimum Plain Bore
Part #
1448MT20C-SF
BDI #
923084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/1448MT20C-SF/p/923084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223729837
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 144 Teeth; 28.575MM Face Width; Bushed; 365.328MM Outside Diameter; 366.954MM Pitch Diameter; Yes Keyway; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
14.383 Inch | 365.328 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Pitch Diameter
14.447 Inch | 366.954 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh