BROWNING
BROWNING
14H100JA
BROWNING BROWNING
Description
14H100JA GEARBELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2-15/32" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
14H100JA
BDI #
325246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14H100JA/p/325246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
EAN
0662289345380
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513512
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2-15/32" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
2.469 Inch | 62.713 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
2.228 Inch | 56.591 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh