https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRFkxTDJnM1lTOHhNRE14TkRRek5UazFNalkzTUM5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xhNjQ0YTg0NTFmNDVlMWIyZDRlZWU3OWU5MDMyZjgxZjFhY2MxM2YzZGI5MjY2YjFjMjg5ZWRjMWU0MzQzNDAz
GATES
GATES
14M-28S-20
GATES GATES
Description
GATES 14M-28S-20
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 28 Teeth; 34.54MM Face Width; Bushed; 121.97MM Outside Diameter; 124.76MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
14M-28S-20
BDI #
1094435
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14M-28S-20/p/1094435
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.4
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
3.90218
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 28 Teeth; 34.54MM Face Width; Bushed; 121.97MM Outside Diameter; 124.76MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
4.912 Inch | 124.76 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.4 Inch | 137.16 Millimeter
Face Width
1.36 Inch | 34.54 Millimeter
Outside Diameter
4.802 Inch | 121.97 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh