https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
14MX-200S-125
GATES GATES
Description
14MX-200S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 200 Teeth; 142.494MM Face Width; Bushed; 888.467MM OD; 891.184MM Pitch Diam; Keyway; 125.413 To 177.8MM Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Part #
14MX-200S-125
BDI #
1094867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-200S-125/p/1094867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
169.42
EAN
0072053273014
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 200 Teeth; 142.494MM Face Width; Bushed; 888.467MM OD; 891.184MM Pitch Diam; Keyway; 125.413 To 177.8MM Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Face Width
5.61 Inch | 142.494 Millimeter
Bushing Bore Range
4-15/16 To 7 Inch | 125.413 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
34.979 Inch | 888.467 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
35.086 Inch | 891.184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh