https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
14MX-224S-125
GATES GATES
Description
14MX-224S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 224 Teeth; 142.494MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 125.413 To 177.8MM Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Part #
14MX-224S-125
BDI #
1094872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-224S-125/p/1094872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
341.55
EAN
0072053273021
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 224 Teeth; 142.494MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 125.413 To 177.8MM Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Bushing Bore Range
4-15/16 To 7 Inch | 125.413 To 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh