https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
14MX-90S-125
GATES GATES
Description
14MX-90S-125 SYNCHRONOUS PULLEY ; 14MM P 90GROVES
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 90 Teeth; 142.494MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Part #
14MX-90S-125
BDI #
1095011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-90S-125/p/1095011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
54.88
EAN
0072053272963
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type D1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 90 Teeth; 142.494MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh