https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ
TIMKEN
TIMKEN
14MX154S37-3525
TIMKEN TIMKEN
Description
14MX154S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756673
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 154 Teeth; 52.324MM Face Width; Bushed; 683.489MM Outside Diameter; 686.283MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
14MX154S37-3525
BDI #
24301830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX154S37-3525/p/24301830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
45.45
EAN
0070964068644
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
154
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
125.5
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 154 Teeth; 52.324MM Face Width; Bushed; 683.489MM Outside Diameter; 686.283MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Belt Width
1.457 Inch | 37 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Pitch Diameter
27.019 Inch | 686.283 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
26.909 Inch | 683.489 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh