https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ
TIMKEN
TIMKEN
14MX200S20-3525
TIMKEN TIMKEN
Description
14MX200S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756686
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.467MM Outside Diameter; 891.261MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
14MX200S20-3525
BDI #
24301848
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX200S20-3525/p/24301848
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
70.76
EAN
0070964068675
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
156
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.467MM Outside Diameter; 891.261MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
34.979 Inch | 888.467 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh