https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX50S68-3525
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX50S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 68MMW BORED 3525 BUSH
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 50 Teeth; 3.01MM Face Width; Bushed; 8.662MM Outside Diameter; 8.772MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
14MX50S68-3525
BDI #
21977600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX50S68-3525/p/21977600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
13.34
EAN
0697950721781
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
29.4
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 50 Teeth; 3.01MM Face Width; Bushed; 8.662MM Outside Diameter; 8.772MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
0.345 Inch | 8.772 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Face Width
0.119 Inch | 3.01 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.341 Inch | 8.662 Millimeter
Flange Outside Diameter
0.366 Inch | 9.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh