Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16232500 Pulley T5, BW=16mm https://www.bdiexpress.com/medias/INDMEDXXXXXX-T5-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTd8aW1hZ2UvanBlZ3xhRGxqTDJnelppOHhNRFEzTXpjMU5UazJOelV4T0M5SlRrUk5SVVJZV0ZoWVdGaGZWRFZmUkVOZk16QXdlRE13TUM1cWNHY3w1MWM3ZGI0ZjI0NGFhODIyODMwZTRmOGUyOGU2Zjk5Nzk3YzdkMjQ2ODFiMzM4ZjVlMjMwNGMxOTY4NWQ3NmRj
27360917 Pulleys - Synchronous 

MADLER MADLER

16232500 Pulley T5, BW=16mm

Description

MADLER 16232500 Pulley T5, BW=16mm

Synchronous Pulley; 16MM Belt Width; 25 Teeth; 21MM Face Width; 44MM Flange Outside Diameter; 38.95MM Pitch Diameter; Aluminum; Zinc Plated Steel Flange

Part #

16232500 Pulley T5, BW=16mm

BDI #
27360917

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MADLER
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.081
Product Group - BDI
M02312
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://maedlernorthamerica.com
Weight / LBS
0.17857
Product Detail
Synchronous Pulley
Product Specification
16MM Belt Width; 25 Teeth; 21MM Face Width; 44MM Flange Outside Diameter; 38.95MM Pitch Diameter; Aluminum; Zinc Plated Steel Flange
Long Description
Synchronous Pulley; 16MM Belt Width; 25 Teeth; 21MM Face Width; 44MM Flange Outside Diameter; 38.95MM Pitch Diameter; Aluminum; Zinc Plated Steel Flange