https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE
1403900
Pulleys - Synchronous
SATI
SATI
168-8M-20 ; 08M2016
SATI SATI
Description
SATI 168-8M-20 ; 08M2016
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 168 Teeth; 28MM Face Width; Rough Bore; 0MM Flange OD; 426.44MM OD; 427.81MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
168-8M-20 ; 08M2016
BDI #
1403900
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/168-8M-20-;-08M2016/p/1403900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.01
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
168
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
22.046
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 168 Teeth; 28MM Face Width; Rough Bore; 0MM Flange OD; 426.44MM OD; 427.81MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.789 Inch | 426.44 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.102 Inch | 28 Millimeter
Pitch Diameter
16.843 Inch | 427.81 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh