https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw
CONTINENTAL
CONTINENTAL
168G-14M-68-4040
CONTINENTAL CONTINENTAL
Description
GTR-168G-14M-68 SYNCHRONOUS PULLEY
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 168 Teeth; 84.582MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
168G-14M-68-4040
BDI #
415787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/168G-14M-68-4040/p/415787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
59.074
EAN
0037256089732
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-168G-14M-68 4040TL Falcon Sprocket
Manufacturer Internal Number
20296212
Weight / LBS
130.12
Long Description
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 168 Teeth; 84.582MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh