https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
SATI
SATI
16T2.5/12-2 NR. 16T2012
SATI SATI
Description
SATI 16T2.5/12-2 NR. 16T2012
6MM Belt Width; 2.5 Millimeter Belt Pitch; T2.5-6 Belt Style; 12 Teeth; 9MM Face Width; Rough Bore; 13MM Flange OD; 9MM OD; 9.6MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
16T2.5/12-2 NR. 16T2012
BDI #
1404094
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16T2-5-12-2-NR-16T2012/p/1404094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.003
Product Group - BDI
M02316
Belt Pitch
2.5 MM
Belt Style
T2.5-6
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.009
Long Description
6MM Belt Width; 2.5 Millimeter Belt Pitch; T2.5-6 Belt Style; 12 Teeth; 9MM Face Width; Rough Bore; 13MM Flange OD; 9MM OD; 9.6MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.236 Inch | 6 Millimeter
Pitch Diameter
0.378 Inch | 9.6 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.512 Inch | 13 Millimeter
Face Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh