https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
SATI
SATI
16T2.5/36-2 NR. 16T2036
SATI SATI
Description
SATI 16T2.5/36-2 NR. 16T2036
6MM Belt Width; 2.5 Millimeter Belt Pitch; T2.5-6 Belt Style; 36 Teeth; 10MM Face Width; Rough Bore; 36MM Flange OD; 28.1MM OD; 28.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
16T2.5/36-2 NR. 16T2036
BDI #
1404108
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16T2-5-36-2-NR-16T2036/p/1404108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.026
Product Group - BDI
M02316
Belt Pitch
2.5 MM
Belt Style
T2.5-6
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.057
Long Description
6MM Belt Width; 2.5 Millimeter Belt Pitch; T2.5-6 Belt Style; 36 Teeth; 10MM Face Width; Rough Bore; 36MM Flange OD; 28.1MM OD; 28.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.236 Inch | 6 Millimeter
Flange Outside Diameter
1.417 Inch | 36 Millimeter
Outside Diameter
1.106 Inch | 28.1 Millimeter
Pitch Diameter
1.132 Inch | 28.75 Millimeter
Face Width
0.394 Inch | 10 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh