![17L075 STEEL, PILOT HOLE](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
![17L075 STEEL, PILOT HOLE](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
CHIARAVALLI
CHIARAVALLI
17L075 STEEL, PILOT HOLE
CHIARAVALLI CHIARAVALLI
Description
CHIARAVALLI 17L075 STEEL, PILOT HOLE
Pulley, Synchronous; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1" Face Width; Rough Bore; 2.28" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
17L075 STEEL, PILOT HOLE
BDI #
15092916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/17L075-STEEL,-PILOT-HOLE/p/15092916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.125
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.chiaravalli.com
Long Description
Pulley, Synchronous; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 1" Face Width; Rough Bore; 2.28" Flange OD; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; Minimum Plain Bore
Pitch Diameter
2.029 Inch | 51.54 Millimeter
Outside Diameter
1.999 Inch | 50.78 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.28 Inch | 57.912 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh