https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
1403807
Pulleys - Synchronous
SATI
SATI
18-5M-09 NR. 05M0918
SATI SATI
Description
SATI 18-5M-09 NR. 05M0918
9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 18 Teeth; 10.566MM Face Width; Rough Bore; 32MM Flange OD; 27.51MM OD; 28.65MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
18-5M-09 NR. 05M0918
BDI #
1403807
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18-5M-09-NR-05M0918/p/1403807
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.07
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.154
Long Description
9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 18 Teeth; 10.566MM Face Width; Rough Bore; 32MM Flange OD; 27.51MM OD; 28.65MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.083 Inch | 27.51 Millimeter
Pitch Diameter
1.128 Inch | 28.65 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh