https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
SATI
SATI
18L075 NR. L075018
SATI SATI
Description
SATI 18L075 NR. L075018
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Rough Bore; 2.362" Flange OD; 2.119" Outside Diameter; 2.148" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
18L075 NR. L075018
BDI #
1405008
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18L075-NR-L075018/p/1405008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.52
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.146
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Rough Bore; 2.362" Flange OD; 2.119" Outside Diameter; 2.148" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
2.148 Inch | 54.57 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.119 Inch | 53.81 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh