https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3N3xpbWFnZS9qcGVnfGFEZGxMMmhrTlM4eE1EYzNNVEEwTlRjeE1Ua3dNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlZVEY5R1RGOHpNREI0TXpBd0xtcHdad3xjM2RjNjMwNDFhMDQzOGQzY2MzNzY2NWE1NjAzMDk4NmQzZGRhMzdmN2Q3NjI1ZGUxN2UyMTkzMTI1ZDJhMzAw
SATI
SATI
18XL037 AL NR. XA37018
SATI SATI
Description
SATI 18XL037 AL NR. XA37018
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 18 Teeth; 0.43" Face Width; Rough Bore; 1.378" Flange OD; 1-1/8" Outside Diameter; 1.146" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
18XL037 AL NR. XA37018
BDI #
1405629
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/18XL037-AL-NR-XA37018/p/1405629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.08
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.176
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 18 Teeth; 0.43" Face Width; Rough Bore; 1.378" Flange OD; 1-1/8" Outside Diameter; 1.146" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.378 Inch | 35 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.126 Inch | 28.6 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Pitch Diameter
1.146 Inch | 29.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh