https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
19214MT85A-F1.875
TSUBAKI TSUBAKI
Description
19214MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Finished Bore; 852.83MM Outside Diameter; 855.624MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
19214MT85A-F1.875
BDI #
923276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19214MT85A-F1-875/p/923276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223090913
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
192
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
994
Long Description
Synchronous Pulley; 47.625MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Finished Bore; 852.83MM Outside Diameter; 855.624MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
4 Inch | 101.6 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh