BROWNING
BROWNING
19LG075
BROWNING BROWNING
Description
19LG075 TIMING PULLEY ; NON-RETURNABLE GEARBELT
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 1" Face Width; Bushed; 2-5/8" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Part #
19LG075
BDI #
324935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19LG075/p/324935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
EAN
0662289143214
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
19
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Light | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056258
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 1" Face Width; Bushed; 2-5/8" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Pitch Diameter
2.268 Inch | 57.607 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter
Outside Diameter
2.238 Inch | 56.845 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh