![205MT15BF-F0.250](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
![205MT15BF-F0.250](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
TSUBAKI
TSUBAKI
205MT15BF-F0.250
TSUBAKI TSUBAKI
Description
205MT15BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 6.35MM Bore; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 20 Teeth; 20.65MM Face Width; Finished Bore; 30.683MM Outside Diameter; 31.826MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
205MT15BF-F0.250
BDI #
923318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/205MT15BF-F0-250/p/923318
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223721046
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
20
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.27
Long Description
Synchronous Pulley; 6.35MM Bore; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 20 Teeth; 20.65MM Face Width; Finished Bore; 30.683MM Outside Diameter; 31.826MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.25 Inch | 6.35 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.813 Inch | 20.65 Millimeter
Pitch Diameter
1.253 Inch | 31.826 Millimeter
Outside Diameter
1.208 Inch | 30.683 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh