https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFHVTJMMmcxWWk4eE1EYzJPVEU0TWpFNU5UYzBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlNWDBaTVh6TXdNSGd6TURBdWFuQm58YzhkY2NhY2NhOTY5NjA3YjkzYjI3YmIxZDM0MzNmYmM4MWJjZTMyNGVhYTJhNmIyNjE2NjljY2I5MjdiMWY4Zg
DODGE
DODGE
21L050 X 1/2 MPB
DODGE DODGE
Description
21L050 X 1/2 MPB TIMING BELT PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Rough Bore; 2.73" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore
Part #
21L050 X 1/2 MPB
BDI #
255457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21L050-X-1-2-MPB/p/255457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.64
EAN
0782475422746
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
21L050 X 1/2 MPB
Manufacturer Internal Number
114305
Weight / LBS
1.3
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Rough Bore; 2.73" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/4" Max Bore
Flange Outside Diameter
2.73 Inch | 69.342 Millimeter
Outside Diameter
2.477 Inch | 62.91 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.507 Inch | 63.67 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh