https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
SATI
SATI
21ST5/20-2 NR. 21ST520
SATI SATI
Description
SATI 21ST5/20-2 NR. 21ST520
10MM Belt Width; 5 Millimeter Belt Pitch; AT5-10 Belt Style; 20 Teeth; 15MM Face Width; Rough Bore; 36MM Flange OD; 30.6MM OD; 31.83MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
21ST5/20-2 NR. 21ST520
BDI #
1404148
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21ST5-20-2-NR-21ST520/p/1404148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.04
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
AT5-10
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.084
Long Description
10MM Belt Width; 5 Millimeter Belt Pitch; AT5-10 Belt Style; 20 Teeth; 15MM Face Width; Rough Bore; 36MM Flange OD; 30.6MM OD; 31.83MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
1.253 Inch | 31.83 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.205 Inch | 30.6 Millimeter
Flange Outside Diameter
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh