![21T5/36-2 NR. 21T5036](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
![21T5/36-2 NR. 21T5036](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
SATI
SATI
21T5/36-2 NR. 21T5036
SATI SATI
Description
SATI 21T5/36-2 NR. 21T5036
10MM Belt Width; 5 Millimeter Belt Pitch; T5-10 Belt Style; 36 Teeth; 15MM Face Width; Rough Bore; 64MM Flange OD; 56.45MM OD; 57.45MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
21T5/36-2 NR. 21T5036
BDI #
1404179
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21T5-36-2-NR-21T5036/p/1404179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.114
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-10
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.251
Long Description
10MM Belt Width; 5 Millimeter Belt Pitch; T5-10 Belt Style; 36 Teeth; 15MM Face Width; Rough Bore; 64MM Flange OD; 56.45MM OD; 57.45MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.222 Inch | 56.45 Millimeter
Pitch Diameter
2.262 Inch | 57.45 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Flange Outside Diameter
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh