![21T5/48-0 AL PILOT](/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU)
![21T5/48-0 AL PILOT](/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU)
15092600
Pulleys - Synchronous
IPL
IPL
21T5/48-0 AL PILOT
IPL IPL
Description
IPL 21T5/48-0 AL PILOT
Pulley, Synchronous; 10MM Belt Width; 5 Millimeter Belt Pitch; T5-10 Belt Style; 48 Teeth; 15MM Face Width; Rough Bore; 75.55MM Outside Diameter; 76.55MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
21T5/48-0 AL PILOT
BDI #
15092600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/21T5-48-0-AL-PILOT/p/15092600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
5 Millimeter
Belt Style
T5-10
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 10MM Belt Width; 5 Millimeter Belt Pitch; T5-10 Belt Style; 48 Teeth; 15MM Face Width; Rough Bore; 75.55MM Outside Diameter; 76.55MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
0.591 Inch | 15 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Pitch Diameter
3.014 Inch | 76.55 Millimeter
Outside Diameter
2.974 Inch | 75.55 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh