BROWNING
BROWNING
22HB100
BROWNING BROWNING
Description
22HB100 TIMING PULLEY ; GEARBELT
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Rough Bore; 3-13/16" Flange OD; 3.447" Outside Diameter; 3.501" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.75" Max Bore
Part #
22HB100
BDI #
324971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22HB100/p/324971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.96
EAN
0662289232529
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Other Features
Heavy | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055474
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-5/16" Face Width; Rough Bore; 3-13/16" Flange OD; 3.447" Outside Diameter; 3.501" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.75" Max Bore
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.813 Inch | 96.85 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
3.447 Inch | 87.554 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh