SATI
SATI
24-8M-30 NR. 08M3024
SATI SATI
Description
SATI 24-8M-30 NR. 08M3024
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 66MM Flange OD; 59.75MM OD; 61.12MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
24-8M-30 NR. 08M3024
BDI #
1403920
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24-8M-30-NR-08M3024/p/1403920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.84
Product Group - BDI
M02312
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.838
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 66MM Flange OD; 59.75MM OD; 61.12MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.598 Inch | 66 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.352 Inch | 59.75 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 10 To 28 Millimeter
Pitch Diameter
2.406 Inch | 61.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh