![27ST5/28-2 NR. 27ST528](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
![27ST5/28-2 NR. 27ST528](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
SATI
SATI
27ST5/28-2 NR. 27ST528
SATI SATI
Description
SATI 27ST5/28-2 NR. 27ST528
16MM Belt Width; 5 Millimeter Belt Pitch; AT5-16 Belt Style; 28 Teeth; 21MM Face Width; Rough Bore; 48MM Flange OD; 43.35MM OD; 44.56MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
27ST5/28-2 NR. 27ST528
BDI #
1404226
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/27ST5-28-2-NR-27ST528/p/1404226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.09
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
AT5-16
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.203
Long Description
16MM Belt Width; 5 Millimeter Belt Pitch; AT5-16 Belt Style; 28 Teeth; 21MM Face Width; Rough Bore; 48MM Flange OD; 43.35MM OD; 44.56MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.827 Inch | 21 Millimeter
Outside Diameter
1.707 Inch | 43.35 Millimeter
Flange Outside Diameter
1.89 Inch | 48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Pitch Diameter
1.754 Inch | 44.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh