![27T5/40-2 NR. 27T5040](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
![27T5/40-2 NR. 27T5040](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
SATI
SATI
27T5/40-2 NR. 27T5040
SATI SATI
Description
SATI 27T5/40-2 NR. 27T5040
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 40 Teeth; 21MM Face Width; Rough Bore; 66MM Flange OD; 62.85MM OD; 63.85MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
27T5/40-2 NR. 27T5040
BDI #
1404252
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/27T5-40-2-NR-27T5040/p/1404252
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.193
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-16
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.425
Long Description
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 40 Teeth; 21MM Face Width; Rough Bore; 66MM Flange OD; 62.85MM OD; 63.85MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.827 Inch | 21 Millimeter
Outside Diameter
2.474 Inch | 62.85 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.598 Inch | 66 Millimeter
Pitch Diameter
2.514 Inch | 63.85 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh