https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU
SATI
SATI
27T5/48-0 NR. 27T5048
SATI SATI
Description
SATI 27T5/48-0 NR. 27T5048
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 48 Teeth; 21MM Face Width; Rough Bore; 0MM Flange OD; 75.55MM OD; 76.55MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
27T5/48-0 NR. 27T5048
BDI #
1404255
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/27T5-48-0-NR-27T5048/p/1404255
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.43
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-16
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.948
Long Description
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 48 Teeth; 21MM Face Width; Rough Bore; 0MM Flange OD; 75.55MM OD; 76.55MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.63 Inch | 16 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Outside Diameter
2.974 Inch | 75.55 Millimeter
Pitch Diameter
3.014 Inch | 76.55 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh