https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU
SATI
SATI
27T5/60-0 NR. 27T5060
SATI SATI
Description
SATI 27T5/60-0 NR. 27T5060
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 60 Teeth; 21MM Face Width; Rough Bore; 0MM Flange OD; 94.65MM OD; 95.65MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
27T5/60-0 NR. 27T5060
BDI #
1404256
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/27T5-60-0-NR-27T5060/p/1404256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.43
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-16
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.238
Long Description
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 60 Teeth; 21MM Face Width; Rough Bore; 0MM Flange OD; 94.65MM OD; 95.65MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
3.726 Inch | 94.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Pitch Diameter
3.766 Inch | 95.65 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh