SATI
SATI
28-8M-30 NR. 08M3028
SATI SATI
Description
SATI 28-8M-30 NR. 08M3028
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 28 Teeth; 31.75MM Face Width; Bushed; 75MM Flange OD; 70.08MM OD; 71.3MM Pitch Diam; Yes Keyway; 11 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
28-8M-30 NR. 08M3028
BDI #
1403922
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28-8M-30-NR-08M3028/p/1403922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.12
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.102
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 28 Teeth; 31.75MM Face Width; Bushed; 75MM Flange OD; 70.08MM OD; 71.3MM Pitch Diam; Yes Keyway; 11 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Outside Diameter
2.759 Inch | 70.08 Millimeter
Flange Outside Diameter
2.953 Inch | 75 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.807 Inch | 71.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh