![28H300-SD](/medias/INDXXXPULLEY-SYNC-H-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjZ8aW1hZ2UvanBlZ3xhR1EwTDJnM09DOHhNREUwT0RVek56WTVOakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3xkOTgwYzdhYmRlZDBlZjNjZWM3ZDU3YjRlOTU4ZDdiOTU4Y2Q4YmU3ODk5N2E4NjQxYmIyYzI3Njk5YzhhMzA3)
![28H300-SD](/medias/INDXXXPULLEY-SYNC-H-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjZ8aW1hZ2UvanBlZ3xhR1EwTDJnM09DOHhNREUwT0RVek56WTVOakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3xkOTgwYzdhYmRlZDBlZjNjZWM3ZDU3YjRlOTU4ZDdiOTU4Y2Q4YmU3ODk5N2E4NjQxYmIyYzI3Njk5YzhhMzA3)
TIMKEN
TIMKEN
28H300-SD
TIMKEN TIMKEN
Description
28H300-SD TIMING PULLEY ; QD BUSHED 101756351
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 3-3/8" Face Width; Bushed; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
28H300-SD
BDI #
24302286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28H300-SD/p/24302286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.722
EAN
0070964160249
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
6
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 3-3/8" Face Width; Bushed; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Outside Diameter
4.402 Inch | 111.82 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Pitch Diameter
4.456 Inch | 113.19 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.703 Inch | 119.456 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh