https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
2914MT85AF-F1.625
TSUBAKI TSUBAKI
Description
2914MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 41.275MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 29 Teeth; 101.6MM Face Width; Finished Bore; 126.568MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
2914MT85AF-F1.625
BDI #
923892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2914MT85AF-F1-625/p/923892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223086329
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
29
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
21
Long Description
Synchronous Pulley; 41.275MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 29 Teeth; 101.6MM Face Width; Finished Bore; 126.568MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Outside Diameter
4.983 Inch | 126.568 Millimeter
Flange Outside Diameter
5.91 Inch | 150.114 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh