https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
2MR-19S-09
GATES GATES
Description
2MR-19S-09 SYNCHRONOUS PULLEY ; 2MR P 19GROVES 9MM W
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 19 Teeth; 10.185MM Face Width; Rough Bore; 16.129MM Flange OD; 11.582MM OD; 12.09MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
2MR-19S-09
BDI #
1102634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-19S-09/p/1102634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.01
EAN
0072053546651
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-9 Powergrip GT2
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 19 Teeth; 10.185MM Face Width; Rough Bore; 16.129MM Flange OD; 11.582MM OD; 12.09MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Outside Diameter
0.456 Inch | 11.582 Millimeter
Face Width
0.401 Inch | 10.185 Millimeter
Pitch Diameter
0.476 Inch | 12.09 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.635 Inch | 16.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh