https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
2MR-56S-06
GATES GATES
Description
2MR-56S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 56GROVES 6MM W
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 56 Teeth; 7.163MM Face Width; Rough Bore; 40.005MM Flange OD; 35.154MM OD; 35.662MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.813" Max Bore
Part #
2MR-56S-06
BDI #
1102768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-56S-06/p/1102768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.04
EAN
0072053546538
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
56
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Other Features
Type 6F
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 56 Teeth; 7.163MM Face Width; Rough Bore; 40.005MM Flange OD; 35.154MM OD; 35.662MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.813" Max Bore
Outside Diameter
1.384 Inch | 35.154 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.404 Inch | 35.662 Millimeter
Flange Outside Diameter
1.575 Inch | 40.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh